Shop All Hazardous Location Receptacles
Meltric
22-64043-972-843-R RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 22-64043-972-843-R
Zoro # G201755874
Free Shipping & Returns
$1,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Voltage Color Code Red
- Aux. Terminal Tightening Torque 7 IN-LBS / 0.8 N-M
- Wire Temperature Rating 60C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 22-64043-972-843-R
- Zoro # G201755874
- UPC # 784474618694
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 3 |
Description
DXN60 RECEPTACLE POLY BLACK SIZE 3 IP 66/67 3P+G 60A 480 VAC 60 Hz +2 AUX PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-240A)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 25' (182103)
- COLE HERSEE Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (880028-BP)
- EATON Miniature LED Bulb, 48 Volts, Green (E22LED048GN)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Pin & Sleeve Devices