Shop All Cable Clamps & Clips
Meltric
22-3A023-34-B BOX
Mfr # 22-3A023-34-B
Zoro # G701759785
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Height 3-1/2 in
- Width 3.31 in
- Depth 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-3A023-34-B
- Zoro # G701759785
- UPC # 784474656429
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Height | 3-1/2 in |
Width | 3.31 in |
Depth | 2.9 in |
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 8.54 cu in |
Impact Rating | IK08 |
Mounting | WALL |
Suitable For Use With | DXN30, DXN3 Series Hazardous Duty Plug/Receptacle |
Description
BOX POLY BLACK SIZE 2 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- NVENT HOFFMAN Swing-Out Panel Kit, fits 12.00x10.00, Aluminum (A12SPK10C)
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4223C)
- AAON EBUS Horizontal Outdoor TempRH Sensor (ASM01836)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- INSTALLBAY BY METRA CABLE CLAMP 1/2 .in BLACK, PK 100 (BCC12)
- Meltric Cable Clamps & Clips