Shop All Cable Clamps & Clips
Meltric
22-3A013-34 HANDLE w/NPT
Mfr # 22-3A013-34
Zoro # G401758804
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 2
- Interior Volume 9.15 cu in
- Cable Range .438-.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-3A013-34
- Zoro # G401758804
- UPC # 784474610544
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 3/4" NPT |
Dimensions | 2.6 in Dia x 3.15 in L |
Device Size | 3/4 in NPT |
Details
Color | Black |
Material | Poly |
Interior Volume | 9.15 cu in |
Cable Range | .438-.812 in |
Suitable For Use With | DXN30 Series Polyester Hazardous Duty Inlet |
Description
HANDLE w/NPT POLY BLACK SIZE 2 3/4" NPT .438-.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 15-30R, Black (HBL8430A)
- THERMON Power ConnectionSplice Kit Wire Splice Kit Heat Shrink Tubing (ECA-1)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- HUBBELL Wall Switch, 3-Way, 120/277V, 30A, Brn, Toggl (HBL3033)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 713P0DP4 HANDLE w/CORD GRIP (713P0DP4)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 713P0EP4 HANDLE w/CORD GRIP (713P0EP4)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- Meltric Cable Clamps & Clips