Shop All Cable Clamps & Clips
Meltric
22-3A013-1 HANDLE w/NPT
Mfr # 22-3A013-1
Zoro # G201758592
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 2
- Thread Size 1" NPT
- Impact Rating IK08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-3A013-1
- Zoro # G201758592
- UPC # 784474630245
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 2 |
Thread Size | 1" NPT |
Details
Color | Black |
Material | Poly |
Impact Rating | IK08 |
Cable Range | .660-1.000 in |
Interior Volume | 9.15 cu in |
Description
HANDLE w/NPT POLY BLACK SIZE 2 1" NPT .660-1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 15 ft. (HC6B15)
- ZSI Cush-A-Ring Clamp, Rubber, 3/4"PVC Pipe (SPP-4)
- CARLING TECHNOLOGIES Reversing Toggle Switch, DPDT, 4 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GX53-73/TABS)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 8A, 600V AC, Non-Indicating (FLSR008)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MIDWEST FASTENER 1/2" Plastic wide Adhesive Clamps 15PK (66861)
- Meltric Cable Clamps & Clips