Shop All Hazardous Location Receptacles
Meltric
22-38162 INLET
Mfr # 22-38162
Zoro # G101755752
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Short Circuit Rating 25 KA - MAKE & WITHSTAND
- Phase Terminal Tightening Torque 10.6 IN-LBS / 1.2 N-M
- Phase Cond. Strip Len. 83/100 in (21 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-38162
- Zoro # G101755752
- UPC # 784474618007
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DXN30 INLET POLY BLACK SIZE 2 IP 66/67 2P+G 30A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- AMERICAN WIRE TIE Double-Loop Wire Ties (16BA8)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 110A, 600V AC, Non-Indicating (FLSR110)
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- Meltric Hazardous Location Receptacles