Shop All Hazardous Location Receptacles
Meltric
22-38147 INLET
Mfr # 22-38147
Zoro # G101755653
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Load Break, Normal Operation 30A
- Impact Rating IK08
- Phase Terminal Tightening Torque 10.6 IN-LBS / 1.2 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-38147
- Zoro # G101755653
- UPC # 784474617734
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DXN30 INLET POLY BLACK SIZE 2 IP 66/67 3P+N+G 30A 600 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 Service Entrance Cap (58005)
- ZORO SELECT GFCI Receptacle, General Purpose, 2-Poles (62175)
- SCHNEIDER ELECTRIC Legend Plate, Run, White/Black and Red (ZBY2334)
- NVENT HOFFMAN Filter, For Mfr. No. AVK64 (AFLT64)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL Receptacle, 125VAC, 60 Hz, 15A, 1 HP (UGR0C-15231QWWW)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Pin & Sleeve Devices