Shop All Hazardous Location Receptacles
Meltric
22-38075-972 INLET
Mfr # 22-38075-972
Zoro # G401755919
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Primary IP Rating 66/67
- Number of Notch Positions 24
- Aux. Terminal Tightening Torque 7 IN-LBS / 0.8 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-38075-972
- Zoro # G401755919
- UPC # 784474638753
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DXN30 INLET POLY BLACK SIZE 2 IP 66/67 1P+N+G 30A 125 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, White, Color-Coded PVC Insulation (C2103A.12.02)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (20494108)
- LEVITON Locking Plug (2311)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- Meltric Hazardous Location Receptacles