Shop All Hazardous Location Receptacles
Meltric
22-38043-972 INLET
Mfr # 22-38043-972
Zoro # G201755782
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Load Break, Abnormal Overload 45
- CSA Listing cCSAus || 208161 || C22.2 No. 182.1-13
- Aux. Terminal Tightening Torque 7 IN-LBS / 0.8 N-M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-38043-972
- Zoro # G201755782
- UPC # 784474609890
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DXN30 INLET POLY BLACK SIZE 2 IP 66/67 3P+G 30A 480 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 2No+2Nc (CU-16-HF-2A2B)
- SECURITIE Cable Tie, 8", 50 lb., Blue, PK100 (CT8-50100B)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.54" Inside Diameter - 165' Length - Black (HGNS-066-50)
- VYNCKIER Enclosure (VJ1008HWPL1)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR1-20231QW)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 2P 20A Hazardous Pin & Sleeve Receptacle 120VAC (KRS-215-220)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Hazardous Location Receptacles