Shop All Hazardous Location Receptacles
Meltric
22-34165-972 RECEPTACLE
Mfr # 22-34165-972
Zoro # G401756053
product price: $754.99
/ea
Free Shipping & Returns
$754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Rated Current 30A
- Number of Notch Positions 24
- Wire Temperature Rating 60C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-34165-972
- Zoro # G401756053
- UPC # 784474075428
- Country of Origin Unknown
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DXN30 RECEPTACLE POLY BLACK SIZE 2 IP 66/67 1P+N+G 30A 120 VAC 60 Hz +2 AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- BISSELL HOMECARE Electrical Box Cover, Square, Single Toggle & GFCI (HO601633)
- RACO Electrical Box Cover, 2 Gang, Square, 806C, Duplex Receptacle (806C)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/10)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- Meltric Hazardous Location Receptacles