Shop All Hazardous Location Receptacles
Meltric
22-34162 RECEPTACLE
Mfr # 22-34162
Zoro # G101755707
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Phase Cond. Strip Len. 13/16 in (20 mm)
- Wire Temperature Rating 60C
- Voltage Color Code Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-34162
- Zoro # G101755707
- UPC # 784474621410
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DXN30 RECEPTACLE POLY BLACK SIZE 2 IP 66/67 2P+G 30A 208 VAC 60 Hz NO AUX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT24B)
- LEVITON Watertight Locking Plug (26W74)
- CALCONDUIT Elbow, 3 in., 90 Degree, GRC (876776)
- SQUARE D Lug Extender Kit (9999LB0)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VWSQ3034)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- Meltric Hazardous Location Receptacles