Shop All Hazardous Location Receptacles
Meltric
22-34047-972-180 RECEPTACLE 180 DEGREE OPENING LID
Mfr # 22-34047-972-180
Zoro # G201756031
product price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Phase Cond. Strip Len. 13/16 in (20 mm)
- Rated Voltage 480 VAC
- Aux. Cond. Strip Len. 43/64 in (17 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-34047-972-180
- Zoro # G201756031
- UPC # 784474042918
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 2 |
Description
DXN30 RECEPTACLE POLY BLACK SIZE 2 IP 66/67 3P+N+G 30A 480 VAC 60 Hz +2 AUX 180 DEGREE OPENING LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- CALTERM Switch Pushbutton Sld Blk 60A (41840)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- STORM INTERFACE Toughened Metal Keypad, 12 Key, IP65 (PLX SERIES 12 KEY)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- Meltric Pin & Sleeve Devices