Shop All Cable Clamps & Clips
Meltric
22-1A023-34-B BOX
Mfr # 22-1A023-34-B
Zoro # G601759144
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Interior Volume 6.83 cu in
- Impact Rating IK08
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-1A023-34-B
- Zoro # G601759144
- UPC # 784474655774
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 3/4" NPT |
Accessory Size | 1 |
Details
Color | Black |
Material | Poly |
Interior Volume | 6.83 cu in |
Impact Rating | IK08 |
Description
BOX POLY BLACK SIZE 1 3/4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070TF150D20)
- RACO Emt Compr Coupling, Raintight, 3", Steel (2952RT)
- SQUARE D Thermal Unit, 45.3 to 56.4A (CC74.6)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC1.5LG6)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- BESSEY Vari ANG Strap Clamp (VAS-23 2K)
- Meltric Cable Clamps & Clips