Shop All Cable Clamps & Clips
Meltric
22-1A023-12-B BOX
Mfr # 22-1A023-12-B
Zoro # G801759210
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 1
- Impact Rating IK08
- Thread Size 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-1A023-12-B
- Zoro # G801759210
- UPC # 784474655767
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 1/2" NPT |
Details
Color | Black |
Material | Poly |
Impact Rating | IK08 |
Interior Volume | 6.83 cu in |
Description
BOX POLY BLACK SIZE 1 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules - Oversized Shield (574-DWHO)
- MERSEN Surge Protector, 120/240V, 50 kA (STXR240H05)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 713P0S16 HANDLE w/CLAMP & BUSHING (713P0S16)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, RubberSteel, Black (PPR-1550)
- Meltric Cable Clamps & Clips