Shop All Cable Clamps & Clips
Meltric
22-1A013-34 HANDLE w/NPT
Mfr # 22-1A013-34
Zoro # G101758098
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Poly
- Accessory Size 1
- Impact Rating IK08
- Thread Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-1A013-34
- Zoro # G101758098
- UPC # 784474610476
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | 1 |
Thread Size | 3/4" NPT |
Device Size | 3/4 in NPT |
Dimensions | 3 in H x 2.2 in W x 2.2 in D |
Details
Color | Black |
Material | Poly |
Impact Rating | IK08 |
Cable Range | .438-.812 in |
Interior Volume | 6.83 cu in |
Suitable For Use With | DXN20 Series Polyester Hazardous Duty Inlet |
Description
HANDLE w/NPT POLY BLACK SIZE 1 3/4" NPT .438-.812 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH9)
- BLUE SEA SYSTEMS Busbar, 100A, 32V DC (2340)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- ZORO SELECT Clamp, OD 3/4 In, 3/4 In W, Cushion, PK50 (COL1213Z1)
- Meltric Cable Clamps & Clips