Shop All Hazardous Location Receptacles
Meltric
22-18147 INLET
Mfr # 22-18147
Zoro # G401756091
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Rated Voltage 600 VAC
- Load Break, Normal Operation 20A
- Phase Cond. Strip Len. 1/2 in (13 mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-18147
- Zoro # G401756091
- UPC # 784474042031
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 1 |
Description
DXN20 INLET POLY BLACK SIZE 1 IP 66/67 3P+N+G 20A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.64 In. L (BIBD2502)
- INSULTAB Shrink Tubing, 0.75in ID, Clear, 6in, PK5 (HSK-600 3/4 Clr 6)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-5A)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Yellow (9001KR4Y)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 3W 4P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3034)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- Meltric Pin & Sleeve Devices