Shop All Hazardous Location Receptacles
Meltric
22-18143 INLET
Mfr # 22-18143
Zoro # G201755881
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Rated Voltage 600 VAC
- Rated Current 20A
- Phase Terminal Type Screw terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-18143
- Zoro # G201755881
- UPC # 784474045957
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 1 |
Description
DXN20 INLET POLY BLACK SIZE 1 IP 66/67 3P+G 20A 600 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO220SWN)
- 3M Shrink Tubing, 0.093 In ID, Bl, 6 In, PK10 (FP301-3/32-6"-BLACK-10-10 PC PKS)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- LEVITON Agl Strt Blade Plug, Blk, 50 A, Stnd, 15-50P (8452-P)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL WIRING DEVICE-KELLEMS 3W 2P 20A Hazardous Location Receptacle 125VAC (UGRO20231)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- Meltric Pin & Sleeve Devices