Shop All Hazardous Location Receptacles
Meltric
22-18077 INLET
Mfr # 22-18077
Zoro # G101755868
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- CSA Listing cCSAus || 208161 || C22.2 No. 182.1-13
- Short Circuit Rating, Fusing 25 KA 30A (400%) RK1 NTD
- Horsepower Rating 3HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-18077
- Zoro # G101755868
- UPC # 784474616836
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 1 |
Description
DXN20 INLET POLY BLACK SIZE 1 IP 66/67 3P+N+G 20A 250 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KTK-R-25)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- HUBBELL KELLEMS Manual Motor Switch, 60A, 600VAC, 2P (HBL7862D)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-18072 INLET (22-18072)
- HUBBELL 3W 4P 60A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ6034)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- Meltric Hazardous Location Receptacles