Shop All Hazardous Location Receptacles
Meltric
22-18075 INLET
Mfr # 22-18075
Zoro # G201755959
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wires 3
- Number of Poles 1
- Material Poly
- Color Black
- Standards ATEX CompliantCSA CertifiedIEC CertifiedIECEx Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-18075
- Zoro # G201755959
- UPC # 784474609067
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 1 |
Dimensions | 2.24 in Dia x 1.97 in L |
Description
DXN20 INLET POLY BLACK SIZE 1 IP 66/67 1P+N+G 20A 125 VAC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- 3M Displacement Connector, 18-14 AWG, PK50 (801)
- SOUTHWIRE 14 AWG 2 Conductor Stranded Metal Clad Lite Whip 600VAC (55295102)
- PANDUIT Wall Plate, Single Gang, 2 Ports, Off White (CFPE2IWY)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- HUBBELL 2W 2P 30A Hazardous GFCI Receptacle 600VAC/250VDC 5-20R (UGRGF107)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL WIRING DEVICE-KELLEMS International Shore Power (HBL332SSX)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- Meltric Pin & Sleeve Devices