Shop All Hazardous Location Receptacles
Meltric
22-14045-R RECEPTACLE NORMALLY CLOSED LID
Mfr # 22-14045-R
Zoro # G101755691
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Color Black
- Phase Terminal Tightening Torque 7.1 IN-LBS / 0.8 N-M
- Rated Voltage 277 VAC
- Load Break, Abnormal Overload 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 22-14045-R
- Zoro # G101755691
- UPC # 784474641036
- Country of Origin United States
- Category Hazardous Location Receptacles
Dimensions
Accessory Size | 1 |
Description
DXN20 RECEPTACLE POLY BLACK SIZE 1 IP 66/67 1P+N+G 20A 277 VAC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- GE Miniature Circuit Breaker, THQMV Series 150A, 2 Pole, 120/240V AC (THQMV150D)
- ROWE High Voltage Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0520-0-50)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- MELTRIC 22-18072 INLET (22-18072)
- MELTRIC 22-14072-843 RECEPTACLE PADLOCK PAWL (22-14072-843)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Inlets, Weatherproofed, Marine, 15A 125V, 2-Pole 3-Wire Grounding, 5-15P, Black, Single Pack (HBL61CM64BK)
- HUBBELL 4W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC/250VDC (VR321E2)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Meltric Pin & Sleeve Devices