Shop All Pin & Sleeve Receptacles
Meltric
17-68200 INLET
Mfr # 17-68200
Zoro # G101755448
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-68200
- Zoro # G101755448
- UPC # 784474004145
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Terminal Type | Screw terminal |
Contact Configuration | 20P |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Number of Notch Positions | 4 |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Hz | 60 Hz |
Color Code | Blue |
IP Rating | IP54/55 |
Description
DN20c INLET METAL SIZE 5 IP 54/55 20P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Deep Device Box, Gang, 1 Gang, Steel (V5748)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120HM)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- TECHFLEX Sleeving, 0.880 In., 50 ft. L, Red (FIN0.88RD50)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 37-68072 INLET (37-68072)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- Meltric Pin & Sleeve Devices