Shop All Pin & Sleeve Receptacles
Meltric
17-68191-A188 INLET STRAIGHT INSERTION
Mfr # 17-68191-A188
Zoro # G901755198
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68191-A188
- Zoro # G901755198
- UPC # 784474004121
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
IP Rating | IP54/55 |
Number of Notch Positions | 4 |
Contact Configuration | 19P+G |
Hz | 60 Hz |
Color Code | Blue |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
Description
DN20c INLET METAL SIZE 5 IP 54/55 19P+G 15A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD76-10-D)
- EATON Toggle Switch, SPST, 10A @ 277V, Screw (XTD1F2A2)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- AC WORKS NEMA 5-15P 15A 125V All Angle Medical/Hospital Grade Plug UL C-UL Approval (ASEMD515P)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-98043 INLET (63-98043)
- Meltric Pin & Sleeve Receptacles