Shop All Pin & Sleeve Receptacles
Meltric
17-68190 INLET
Mfr # 17-68190
Zoro # G201755454
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68190
- Zoro # G201755454
- UPC # 784474004077
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
IP Rating | IP54/55 |
Contact Configuration | 19P |
Terminal Type | Screw terminal |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Number of Notch Positions | 4 |
Color Code | Blue |
Impact Rating | IK09 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Description
DN20c INLET METAL SIZE 5 IP 54/55 19P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/2" Inside Diameter - 100' Length - Black (BSSCE0.50-100)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Straight Blade, Single Receptacle, Self Grounding, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (RR205BK)
- GENERAC 200 Amp Transfer Switch 120/240 3-Phase NEMA 3R CUL (RTSN200J3)
- SPRINGER CONTROLS CO ABB Contact Block, 22mm, 1 NC, Faston Terminal (P9B-01FN)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Receptacles