Shop All Pin & Sleeve Receptacles
Meltric
17-68181 INLET
Mfr # 17-68181
Zoro # G501755444
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Type Male
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68181
- Zoro # G501755444
- UPC # 784474004060
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Dimensions | 4.74 in H x 4.22 in D |
Description
DN20c INLET METAL SIZE 5 IP 54/55 18P+G 15A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC 3 Phase Monitor Relay, SPDT, 500VAC, 8 Pin (PCPU)
- SQUARE D Manual Motor Starter, 16A, 600V (2510FO2)
- ZORO SELECT 15A Midget Locking Plug 2P 2W 125VAC ML-1P BK/WT (7465N)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 0.56in Dia., SS Type 304 (AS056MSS)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- Meltric Pin & Sleeve Receptacles