Shop All Pin & Sleeve Receptacles
Meltric
17-68180 INLET
Mfr # 17-68180
Zoro # G101755479
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68180
- Zoro # G101755479
- UPC # 784474004053
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Color Code | Blue |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Contact Configuration | 18P |
Number of Notch Positions | 4 |
Description
DN20c INLET METAL SIZE 5 IP 54/55 18P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Nylon, Lacing Tape, Size 2 Fin B Black (LT1-S2-FB-BK)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (RB14-6FL)
- ASI Emergency Stop Push Button With Enclosure, 1 NC And 1NO Contact, Push Pull, 40mm Head (SLA11NPNC001)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-38072 INLET (63-38072)
- Meltric Pin & Sleeve Receptacles