Shop All Pin & Sleeve Receptacles
Meltric
17-68180-A188 INLET STRAIGHT INSERTION
Mfr # 17-68180-A188
Zoro # G201755232
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68180-A188
- Zoro # G201755232
- UPC # 784474012140
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK09 |
Wire Temperature Rating | 75 Degrees C |
Keying Position | 1 |
Hz | 60 Hz |
Color Code | Blue |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Terminal Type | Screw terminal |
Contact Configuration | 18P |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 15A |
IP Rating | IP54/55 |
Number of Notch Positions | 4 |
Description
DN20c INLET METAL SIZE 5 IP 54/55 18P 15A 50 V 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Surface Mount Box, Cat5e, 1P, White (7090)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS43BH13)
- NVENT HOFFMAN COMPACT Series 2 Flange Coupling, fits 45x60mm, Lt Gray, Aluminum (CCS2FCLG)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Meltric Pin & Sleeve Receptacles