Shop All Pin & Sleeve Receptacles
Meltric
17-68171 INLET
Mfr # 17-68171
Zoro # G101755455
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68171
- Zoro # G101755455
- UPC # 784474004046
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB10 |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 17P+G |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Color Code | Blue |
Impact Rating | IK09 |
Number of Notch Positions | 4 |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN20c INLET METAL SIZE 5 IP 54/55 17P+G 15A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 100kA (TPS3A0910D00)
- GARDNER BENDER Metal Staple, 9/16", PK5000 (MS-975B)
- EATON 400 A, 250 to 500 KCMIL, 1-Conductor, Aluminum, Line/Load Lug, Circuit Breaker Terminal Kit (TA350K)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Meltric Pin & Sleeve Devices