Shop All Pin & Sleeve Receptacles
Meltric
17-68170-A188 INLET STRAIGHT INSERTION
Mfr # 17-68170-A188
Zoro # G201755300
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-68170-A188
- Zoro # G201755300
- UPC # 784474042482
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 17P |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating | 15A |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 22.5A |
Description
DN20c INLET METAL SIZE 5 IP 54/55 17P 15A 50 V 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 amps 125 V Duplex White Outlet 5-15R (05320-WCP)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, Ultra, 2000 sq ft, White (ATU2000CL)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, 8,000 W Rated, 10,000 W Surge, 120/240V AC (100416)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- Meltric Pin & Sleeve Receptacles