Shop All Pin & Sleeve Receptacles
Meltric
17-68161-A188 INLET STRAIGHT INSERTION
Mfr # 17-68161-A188
Zoro # G101755240
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-68161-A188
- Zoro # G101755240
- UPC # 784474004022
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
HP | 3 |
Impact Rating | IK09 |
Hz | 60 Hz |
Color Code | Blue |
Number of Notch Positions | 4 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Contact Configuration | 16P+G |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
IP Rating | IP54/55 |
Description
DN20c INLET METAL SIZE 5 IP 54/55 16P+G 15A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99163)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 15A, 250V AC, Non-Indicating (FLNR015)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- EATON BUSSMANN Midget Fuse, GDC Series, Time-Delay, 5A, 250V AC, Non-Indicating, 50A (BP/GDC-5A)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- Meltric Pin & Sleeve Receptacles