Shop All Pin & Sleeve Receptacles
Meltric
17-68160 INLET
Mfr # 17-68160
Zoro # G801755304
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Type Male
- Voltage 50V
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68160
- Zoro # G801755304
- UPC # 784474003971
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Dimensions | 4.74 in H x 4.22 in D |
Description
DN20c INLET METAL SIZE 5 IP 54/55 16P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 1000W (NT-1000-WH)
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 2P Primary, 600VAC (PDBFS500)
- RACO Knockout Plug, Round, Steel, 1 in Conduit Size, 0.34 in D, Corrosion Resistant, Silver (1044)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-68073 INLET (63-68073)
- Meltric Pin & Sleeve Devices