Shop All Pin & Sleeve Receptacles
Meltric
17-68150 INLET
Mfr # 17-68150
Zoro # G501755345
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-68150
- Zoro # G501755345
- UPC # 784474003940
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
Color Code | Blue |
Keying Position | 1 |
Contact Configuration | 15P |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Number of Notch Positions | 4 |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Impact Rating | IK09 |
Hz | 60 Hz |
Description
DN20c INLET METAL SIZE 5 IP 54/55 15P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (CR306F002)
- LEVITON Receptacle (21254-HI)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- HUBBELL Angle Adapter (AA6010055)
- Meltric Pin & Sleeve Devices