Shop All Pin & Sleeve Receptacles
Meltric
17-68131 INLET
Mfr # 17-68131
Zoro # G401755261
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68131
- Zoro # G401755261
- UPC # 784474003841
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
HP | 3 |
Impact Rating | IK09 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Contact Configuration | 13P+G |
IP Rating | IP54/55 |
Keying Position | 1 |
Number of Notch Positions | 4 |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN20c INLET METAL SIZE 5 IP 54/55 13P+G 15A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- RED DOT Weatherproof Cover, 1 Gang, Rectangular, PVC (CKPS-BR)
- SQUARE D Contact Overload Relay, 1NC (9998SO1)
- ZORO SELECT Channel Washer, 1/4 In, Gold, PK25 (V500 1/4Y)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Meltric Pin & Sleeve Devices