Shop All Pin & Sleeve Receptacles
Meltric
17-68130 INLET
Mfr # 17-68130
Zoro # G501755338
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68130
- Zoro # G501755338
- UPC # 784474003834
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
IP Rating | IP54/55 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Number of Notch Positions | 4 |
Contact Configuration | 13P |
Keying Position | 1 |
Impact Rating | IK09 |
Color Code | Blue |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Description
DN20c INLET METAL SIZE 5 IP 54/55 13P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 3 Pole, 120/240V AC (QOB3100)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Receptacles