Shop All Pin & Sleeve Receptacles
Meltric
17-68121-A188 INLET STRAIGHT INSERTION
Mfr # 17-68121-A188
Zoro # G401755254
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68121-A188
- Zoro # G401755254
- UPC # 784474017695
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
HP | 3 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Terminal Type | Screw terminal |
Keying Position | 1 |
Hz | 60 Hz |
Number of Notch Positions | 4 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54/55 |
Color Code | Blue |
Contact Configuration | 12P+G |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK09 |
Description
DN20c INLET METAL SIZE 5 IP 54/55 12P+G 20A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWER MANUFACURING User Attachable GFCI Manual Reset 20 Amps In-Line 20 Amp (30396500-08)
- MERSEN Medium Voltage Fuse, A480T Series, 4 A, Time Delay, Cylindrical (A480T4E)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (RPM11F7)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Yellow (DO-DT-MED-YL)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- Meltric Pin & Sleeve Devices