Shop All Pin & Sleeve Receptacles
Meltric
17-68110 INLET
Mfr # 17-68110
Zoro # G101755486
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-68110
- Zoro # G101755486
- UPC # 784474306430
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Color Code | Blue |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Impact Rating | IK09 |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 4 |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Contact Configuration | 11P |
Hz | 60 Hz |
Description
DN20c INLET METAL SIZE 5 IP 54/55 11P 20A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- NAMCO Snap-Lock 600V-AC Limit Switch (EA700-60000)
- ERICSON PENDANT STATION 4 BTN 1-SPEED (5504)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 69-98043 INLET (69-98043)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Devices