Shop All Pin & Sleeve Receptacles
Meltric
17-68101 INLET
Mfr # 17-68101
Zoro # G201755386
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-68101
- Zoro # G201755386
- UPC # 784474003698
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Use With | Mating Box MB10 |
Contact Configuration | 10P+G |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP54/55 |
Hz | 60 Hz |
Number of Notch Positions | 4 |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN20c INLET METAL SIZE 5 IP 54/55 10P+G 20A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133382)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2)
- HONEYWELL Toggle Switch (OFF)-None-ON SPST 10A @ 277V Screw Terminals (1TL1-4)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-68073 INLET (63-68073)
- Meltric Pin & Sleeve Devices