Shop All Pin & Sleeve Receptacles
Meltric
17-68100 INLET
Mfr # 17-68100
Zoro # G301755194
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 50V
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68100
- Zoro # G301755194
- UPC # 784474003681
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 50V |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Hz | 60 Hz |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Terminal Type | Screw terminal |
Number of Notch Positions | 4 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 10P |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Description
DN20c INLET METAL SIZE 5 IP 54/55 10P 20A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2L)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, Black, Aluminum (S1MWJH)
- BURNDY AL Compression Adapter, 1.46inWx3.08inL (AYP500)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-38143 INLET (63-38143)
- Meltric Pin & Sleeve Receptacles