Shop All Pin & Sleeve Receptacles
Meltric
17-68091-A188 INLET STRAIGHT INSERTION
Mfr # 17-68091-A188
Zoro # G401755292
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-68091-A188
- Zoro # G401755292
- UPC # 784474011679
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Use With | Mating Box MB10 |
Impact Rating | IK09 |
IP Rating | IP54/55 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Wire Temperature Rating | 75 Degrees C |
Number of Notch Positions | 4 |
Keying Position | 1 |
Contact Configuration | 9P+G |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Color Code | Blue |
Load Break Amp Rating | 20A |
Description
DN20c INLET METAL SIZE 5 IP 54/55 9P+G 20A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 31.30 to 37.00A (CR123F357B)
- VIRTUAL 04002ME 16-3 Black Extension Cord - 12 ft. (VI135479)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 18 AWG, 500 ft, Blue, PVC Insulation (411010506)
- HUBBELL Plug (HBL5200PS1W)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Devices