Shop All Pin & Sleeve Receptacles
Meltric
17-64200 RECEPTACLE
Mfr # 17-64200
Zoro # G401755377
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64200
- Zoro # G401755377
- UPC # 784474001236
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
IP Rating | IP54/55 |
Color Code | Blue |
Contact Configuration | 20P |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Number of Notch Positions | 4 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 20P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Tie Gun, HD, 100 lb., SS (CTG-6)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- POWER FIRST 10 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC7)
- LEVITON 20A Flush Mount Locking Receptacle 2P 3W 125V (2310-B)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Receptacles