Shop All Pin & Sleeve Receptacles
Meltric
17-64200-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-64200-NC
Zoro # G501755284
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64200-NC
- Zoro # G501755284
- UPC # 784474003605
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Number of Notch Positions | 4 |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Contact Configuration | 20P |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Color Code | Blue |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54/55 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 20P 15A 50 V 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTA-CLIP KDS-DE 4-5, Sealing Sleeve, GR (28565.6)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- QUICKCABLE Plug-To-Plug Cable, 1/0, 12ft. (602570-001)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Male Plug, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320P)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Meltric Pin & Sleeve Devices