Shop All Pin & Sleeve Receptacles
Meltric
17-64200-A188-HP RECEPTACLE STRAIGHT INSERTION HIGH PRESSURE WATER TIG
Mfr # 17-64200-A188-HP
Zoro # G901755266
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64200-A188-HP
- Zoro # G901755266
- UPC # 784474003513
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
IP Rating | IP66 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Hz | 60 Hz |
Impact Rating | IK09 |
Color Code | Blue |
Number of Notch Positions | 4 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Contact Configuration | 20P |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 66 20P 15A 50 V 60 Hz STRAIGHT INSERTION HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (P14-10R-M)
- AC WORKS NEMA L14-20P 20A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1420P)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-1SP-BK)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, Yellow (CPH06-C2C-000A)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- Meltric Pin & Sleeve Devices