Shop All Pin & Sleeve Receptacles
Meltric
17-64200-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 17-64200-843-NC
Zoro # G401755360
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64200-843-NC
- Zoro # G401755360
- UPC # 784474053051
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Wire Temperature Rating | 75 Degrees C |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK09 |
Keying Position | 1 |
Hz | 60 Hz |
IP Rating | IP54/55 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 4 |
Terminal Type | Screw terminal |
Contact Configuration | 20P |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 20P 15A 50 V 60 Hz PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (C10-10A)
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (E34H6)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL75)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- Meltric Pin & Sleeve Devices