Shop All Pin & Sleeve Receptacles
Meltric
17-64191 RECEPTACLE
Mfr # 17-64191
Zoro # G401755599
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Pin
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64191
- Zoro # G401755599
- UPC # 784474003278
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Dimensions | 4.33 in Dia x 4.6 in L |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 19P+G 15A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH5)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Meltric Pin & Sleeve Devices