Shop All Pin & Sleeve Receptacles
Meltric
17-64191-A188 RECEPTACLE STRAIGHT INSERTION
Mfr # 17-64191-A188
Zoro # G801755557
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64191-A188
- Zoro # G801755557
- UPC # 784474003384
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
HP | 3 |
Color Code | Blue |
IP Rating | IP54/55 |
Contact Configuration | 19P+G |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK09 |
Keying Position | 1 |
Hz | 60 Hz |
Number of Notch Positions | 4 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 19P+G 15A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 400A ANL Fuse (509306-001)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 175A, 600V AC, Non-Indicating (FRS-R-175)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/4 In., Nylon (P125NBK)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 25mm W, Color Green (WL-SW-100-50-GN)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- Meltric Pin & Sleeve Devices