Shop All Pin & Sleeve Receptacles
Meltric
17-64191-A188-HP RECEPTACLE STRAIGHT INSERTION HIGH PRESSURE WATER TIG
Mfr # 17-64191-A188-HP
Zoro # G401755575
product price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64191-A188-HP
- Zoro # G401755575
- UPC # 784474005623
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
IP Rating | IP66 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Contact Configuration | 19P+G |
Number of Notch Positions | 4 |
Impact Rating | IK09 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 66 19P+G 15A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Wire, High Temperature (LDWR-1014)
- DAYTON Enclosed Power Relay, 3PDT, 24VAC Coil (1EGF9)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- DAYTON Miniature Circuit Breaker, NDB2T-63 B16/3 L Series 16A, 3 Pole, 480V AC, B Curve (33V909)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Meltric Pin & Sleeve Devices