Shop All Pin & Sleeve Receptacles
Meltric
17-64191-375 RECEPTACLE MUSHROOM PAWL
Mfr # 17-64191-375
Zoro # G801755212
product price: $1,134.99
/ea
Free Shipping & Returns
$1,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64191-375
- Zoro # G801755212
- UPC # 784474037549
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Wire Temperature Rating | 60 Degrees C |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Hz | 60 Hz |
Contact Configuration | 19P+G |
Impact Rating | IK09 |
Load Break Amp Rating | 15A |
IP Rating | IP54/55 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 22.5A |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 19P+G 15A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Middle Jaw, 2.040 in., Black, Polyamide (PAMBB-52)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 1.60A, 250V AC, 35A at 250V AC, 5 PK (S500-1.6-R)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- HELI-TUBE 3/4 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 3/4 UR-25)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Meltric Pin & Sleeve Devices