Shop All Pin & Sleeve Receptacles
Meltric
17-64191-180 RECEPTACLE 180 DEGREE OPENING LID
Mfr # 17-64191-180
Zoro # G001755548
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64191-180
- Zoro # G001755548
- UPC # 784474003285
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 15A |
Wire Temperature Rating | 75 Degrees C |
Color Code | Blue |
Impact Rating | IK09 |
Hz | 60 Hz |
Contact Configuration | 19P+G |
Number of Notch Positions | 4 |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 19P+G 15A 480 VAC/130 VDC 60 Hz 180 DEGREE OPENING LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Thermocouple (69028)
- RACO Pulling Elbow, 1" Hub Size, Zinc, Threaded (2654)
- ZORO SELECT Corrugated Tubing, PE, 3/4 in., 25 ft (16Y254)
- BEST Keyswitch (1W7P4626)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- Meltric Pin & Sleeve Receptacles