Shop All Pin & Sleeve Receptacles
Meltric
17-64191-180-HP RECEPTACLE 180 DEGREE OPENING LID HIGH PRESSURE WATER
Mfr # 17-64191-180-HP
Zoro # G401755209
Free Shipping & Returns
$1,057.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64191-180-HP
- Zoro # G401755209
- UPC # 784474003315
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Number of Notch Positions | 4 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Terminal Type | Screw terminal |
Keying Position | 1 |
Color Code | Blue |
Contact Configuration | 19P+G |
Hz | 60 Hz |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP66 |
Operating Temp. Range | -40C to 60C |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 66 19P+G 15A 480 VAC/130 VDC 60 Hz 180 DEGREE OPENING LID HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heavy Duty Rubber Curb Ramps (CR-RPS-HDR5.2)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-8511)
- GE CURRENT Circuit Breaker, THQL Series 30A, 1 Pole, 120/240V AC (THQL1130)
- CAROL 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02638.85.05)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- Meltric Pin & Sleeve Devices