Shop All Pin & Sleeve Receptacles
Meltric
17-64191-180-375-HP RECEPTACLE 180 DEGREE OPENING LID MUSHROOM PAWL HI
Mfr # 17-64191-180-375-HP
Zoro # G901755587
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64191-180-375-HP
- Zoro # G901755587
- UPC # 784474054140
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Terminal Type | Screw terminal |
Contact Configuration | 19P+G |
IP Rating | IP66 |
Impact Rating | IK09 |
Number of Notch Positions | 4 |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Color Code | Blue |
Wire Temperature Rating | 75 Degrees C |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 66 19P+G 15A 480 VAC/130 VDC 60 Hz 180 DEGREE OPENING LID MUSHROOM PAWL HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC RotaryHandle, Red/Yellow, NEMA1/12/3R/4/4X (VLSH4S5R)
- SOUTHWIRE Building Wire, THHN, 2 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (20501301)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC, Current Drawn: 20 mA (24M068)
- GE Thermal Unit, 4.03 to 4.43A (CR123C419A)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- Meltric Pin & Sleeve Receptacles