Shop All Pin & Sleeve Receptacles
Meltric
17-64190 RECEPTACLE
Mfr # 17-64190
Zoro # G401755476
product price: $945.99
/ea
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64190
- Zoro # G401755476
- UPC # 784474003254
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Terminal Type | Screw terminal |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Hz | 60 Hz |
Contact Configuration | 19P |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Number of Notch Positions | 4 |
Keying Position | 1 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 19P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gasket, F/30mm Push Buttons (HT8X3)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 12A, 600V AC, Non-Indicating (LPJ-12SP)
- NVENT HOFFMAN Filter Fan, Plastic, 10.13" H x 10.14" L (HF1016414)
- POWER FIRST Rocker Switch, DPST, 4 Connections (29FG26)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Meltric Pin & Sleeve Receptacles