Shop All Pin & Sleeve Receptacles
Meltric
17-64181 RECEPTACLE
Mfr # 17-64181
Zoro # G201755225
Free Shipping & Returns
$945.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64181
- Zoro # G201755225
- UPC # 784474003230
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Use With | Mating Box MB10 |
Color Code | Blue |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Hz | 60 Hz |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Number of Notch Positions | 4 |
Keying Position | 1 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 18P+G |
Impact Rating | IK09 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 18P+G 15A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets (S600)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDBLA25)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (ATQR3/4)
- FIRESTIK Firestik K4 STUD MOUNT .38 in.X24 THREAD LUG (K4)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-98167 INLET (63-98167)
- Meltric Pin & Sleeve Devices